Zoro Homepage

Smead Self-Adhesive Poly Pockets, Top Load, 5-5/16 x 3-5/8, Clear, 100/Box

  • Mfr # 68153

  • Zoro # G104903365


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Poly
Sheet Size
5 5/16" Width x 3 5/8" Length
Features
PVC-free, Acid-free, Self-adhesive, Thumb Hole, Archival-safe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68153
Zoro #
G104903365
UPC #
86486681537
Country of Origin
United States

Dimensions

Sheet Size
5 5/16" Width x 3 5/8" Length

Details

Item
Folder Pocket
Color
Clear
Material
Poly
Features
PVC-free, Acid-free, Self-adhesive, Thumb Hole, Archival-safe

Description

Smead self-adhesive poly pockets, top load, 5-5/16 x 3-5/8, clear, 100/box crystal clear front and back with white peel-away back panel. Attach to hold items such as business cards, index cards and full size documents. Pcv and acid free. Color(s): clear; size: 5 5/16 x 3 5/8. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.