Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Smead Smead Side Opening Pressboard Report Cover, Prong Fastener, Letter, Red 81751

Smead Side Opening Pressboard Report Cover, Prong Fastener, Letter, Red (Discontinued)

  • Mfr # 81751
  • Zoro # G908435116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81751
Zoro #
G908435116
UPC #
86486817516
Country of Origin
United States

Dimensions

Width
9 7/8"
Height
12 3/8"
Sheet Size
8 1/2" Width x 11" Length
Expansion Size
3"
Folder Thickness
25 pt.

Details

Item
Fastener Folder
Material
Pressboard
Sheet Capacity
350
Color
Red
Features
Metal Compressor, Hinged
Fastener Material
Metal
Sheet Standard
Letter
Recycled Content
100% Paper
Folder Capacity
3"
Number of Fasteners
1

Description

two-piece style cover with matching tyvek hinge compresses material tightly to reduce bulk. Designed to hold securely without damaging the document or binder hinge. This product was made from wood that came from a certified managed forest. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.