This item is Discontinued.

Smead Smead, STANDARD SELF-ADHESIVE FASTENERS, 1in CAPACITY, 2.75in CENTER TO CENTER, BROWN, 100PK 68210

Smead, STANDARD SELF-ADHESIVE FASTENERS, 1in CAPACITY, 2.75in CENTER TO CENTER, BROWN, 100PK (Discontinued)

  • Mfr # 68210
  • Zoro # G010833879
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68210
Zoro #
G010833879
UPC #
86486682107
Country of Origin
United States

Description

Backing strips are easily removed. Install by removing release coat sheet and pressing against folder or apply through pre-punched slits in folder for extra strength. Permanent adhesive. Complete SetIncludes two-prong bases and compressors. Fastener Subtype: Two-Piece Two-Prong Set; Fastener Capacity Nom: 1in; Fastener Sheet Capacity: 100 Sheets; Center To Center: 2.75in.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.