
Smead, SUPERTAB TOP TAB FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, 14 PT. MANILA, 50PK (Discontinued)
- Mfr # 10401
- Zoro # G210780584
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10401
Zoro #
G210780584
UPC #
86486104012
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
14 pt.
Expansion Size
3/4in
Details
Item
Top Tab File Folder
Color
Manila
Tab Cut
45660
Tab Position
Assorted
Features
Heavyweight
Sheet Standard
Letter
Number of Plys
1
Tab Location
Top
Description
Find critical files fast. Compared to standard alternatives, SuperTab oversized tabs provide nearly double the labeling area, allowing you to clearly label your files, whether you choose to be more descriptive or simply choose to label larger. Though they feature tabs that are approximately 90% larger than average, their overall dimensions are very close to the norm, ensuring that these sturdy, durable folders fit neatly into any vertical or lateral filing system. File Folder Size Type: Letter; File Folder Color: Manila; Color Family: Manila; File Folder Material: 14-pt Manila.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.