Zoro Homepage

Smead Top Tab Classification Folders, Two Dividers, Six-Section, Red, 10/Box

  • Mfr # 14003

  • Zoro # G308436508


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Color
Red
File Fastener Type
2B
Sheet Size
8 1/2" Width x 11" Length
Tab Position
Right of Center
Features
Reinforced Tab, Tear Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14003
Zoro #
G308436508
UPC #
86486140034
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" Width x 11" Length
Expansion Size
2"
Divider Thickness
18 pt.
Folder Thickness
14 pt.

Details

Item
Classification Folder
Color
Red
File Fastener Type
2B
Tab Position
Right of Center
Features
Reinforced Tab, Tear Resistant
Fastener Location
Front & Back
Number of Dividers
2
Tab Location
Top
Number of Plys
2
Number of Fasteners
2
Sheet Standard
Letter
Divider Material
Manila

Description

heavyweight project files allow you to create subdivisions of material within one folder. Fasteners on front and back panels and dividers create four to six separate filing surfaces. Use color to categorize file types. Classification folder type: top tab; size: letter; number of sections: 6; cover materials: 14 pt. Stock. this product arrives to most customers in 2-3 business days.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.