SuperTab Folders, Legal, 1/3 Cut Tab, 1-Ply, 11pt, Manila 0, 100PK

  • Mfr # 15301

  • Zoro # G310780828


product price:  $46.49
/pk 100, $0.46/ea

Key Features

Width
14 5/8in
Color
Manila
Tab Cut
45660
Sheet Size
8 1/2in Width x 14in Length
Height
9 1/2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15301
Zoro #
G310780828
UPC #
86486153010
Country of Origin
United States

Dimensions

Width
14 5/8in
Sheet Size
8 1/2in Width x 14in Length
Height
9 1/2in
Tab Size
7/8in
Expansion Size
3/4in
Folder Thickness
11 pt.

Details

Item
Top Tab File Folder
Color
Manila
Tab Cut
45660
Features
Label
Tab Position
Assorted
Tab Location
Top
Number of Plys
1
Sheet Standard
Legal

Description

Find critical files fast. Compared to standard alternatives, SuperTab oversized tabs provide nearly double the labeling area, allowing you to clearly label your files, whether you choose to be more descriptive or simply choose to label larger. Though they feature tabs that are approximately 90% larger than average, their overall dimensions are very close to the norm, ensuring that these sturdy, durable folders fit neatly into any vertical or lateral filing system. File Folder Size Type: Legal; File Folder Color: Manila; Color Family: Manila; File Folder Material: 11-pt Manila.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.