Shop SMEAD
See all product information
Create Account
SUPERTAB POCKETS, 5.25in EXPANSION, LETTER SIZE, REDROPE, 10PK
Mfr # 73240
Zoro # G110781704
product price:Â $40.49
/pk 10, $4.05/eaKey Features
Width
11 3/4in
Color
Redrope
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
Height
9 1/2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73240
- Zoro #
- G110781704
- UPC #
- 30086486732407
- Country of Origin
- Mexico
Dimensions
- Width
- 11 3/4in
- Sheet Size
- 8 1/2in Width x 11in Length
- Height
- 9 1/2in
- Expansion Size
- 5 1/4in
Details
- Item
- File Pocket
- Color
- Redrope
- Tab Cut
- Straight
- Features
- Tear Resistant
- Sheet Standard
- Letter
Description
SuperTab pockets are designed with tabs that have nearly TWICE the visible labeling area on the tab. The oversized tab allows for larger writing or additional lines of information to help you find information faster. The sturdy file pocket expands up to 3-1/2in for easy management of bulky documents. Our tear resistant rollover reinforced sides make them virtually tear proof. Fits in any standard size file drawer. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 5.25in; Colors: Redrope.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.