Shop SMEAD
See all product information
Create Account
Three-Ring Binder Index Dividers, 8.5"W x 11"L, 5 Tabs, 4 Sets, White
- Mfr # 89415
- Zoro # G304923095
product price:Â
$
80.65
/ea
Key Features
Sheet Size
8.50" Width x 11" Length
Binder Features
Punched
Sheet Standard
Letter
Divider Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89415
- Zoro #
- G304923095
- UPC #
- 86486894159
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8.50" Width x 11" Length
Details
- Item
- Index Divider
- Binder Features
- Punched
- Sheet Standard
- Letter
- Divider Color
- White
Description
Smead white three-ring binder index divider, blank, 8.5"x11", 5 tabs, 4 sets, white/white divide materials into separate classifications inside any three-ring binder with white index dividers. Assorted 1/5-cut tabs allow quick identification of each category. Dividers are slit-punched to accept fasteners so you can keep log sheets or schedules on the dividers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.