Shop SMEAD
See all product information
Create Account
TOP TAB 1-FASTENER FOLDERS, STRAIGHT TAB, LEGAL SIZE, 11 PT. MANILA, 50PK
Mfr # 19510
Zoro # G710780671
product price:Â
$
53.45
/pk 50, $1.07/ea
Key Features
Color
Manila
File Fastener Type
2K
Tab Cut
Straight
Sheet Size
8 1/2in Width x 14in Length
Features
Reinforced Tab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19510
- Zoro #
- G710780671
- UPC #
- 86486195102
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2in Width x 14in Length
- Tab Size
- 1/2in
- Folder Thickness
- 11 pt.
- Expansion Size
- 3/4in
Details
- Item
- Fastener Folder
- Color
- Manila
- File Fastener Type
- 2K
- Tab Cut
- Straight
- Features
- Reinforced Tab
- Number of Plys
- 2
- Fastener Capacity
- 2in
- Sheet Standard
- Legal
- Number of Fasteners
- 1
Description
Keep papers secure and in order, even when folders are handled by lots of people and transported out of the office. Items with reinforced tab have added strength at point of greatest wear. Fasteners keep papers secure and in order. Expands 0.75in for greater storage capacity. Choose one or two fasteners to subdivide and keep papers secure. 2in prong K-style fasteners. Straight Tabs. Folder Size: Legal; Total Number of Dividers: 0; Total Number of Fasteners: 1; Max Folder Expansion: 0.75in.