
Top-Tab Folder, 2 Fasteners, 1" Exp, Legal, 25/BX, Gray Green PK
Mfr # SMD19931
Zoro # G301816475
product price: $81.25
/pk 25, $3.25/ea
Free Shipping & Returns
Key Features
Color
Gray/Green
File Fastener Type
Double Prong
Sheet Size
8 1/2" Width x 14" Length
Features
Tab, Sturdy
Tab Location
Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMD19931
Zoro #
G301816475
UPC #
86486199315
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" Width x 14" Length
Folder Thickness
25 pt.
Expansion Size
1"
Details
Item
Top Tab File Folder
Color
Gray/Green
File Fastener Type
Double Prong
Features
Tab, Sturdy
Tab Location
Top
Sheet Standard
Legal
Description
Protect your legal-size documents and fingers with Smead's patent-pending, SafeShield Coated Fastener Technology - the ultimate solution to fastener issues, including paper tears, finger cuts and excessive fastener crinkling. Made for large, bulky files that get plenty of use, these pressboard fastener folders are excellent for project files, real estate transactions, loans, legal files or anytime you need to keep large amounts of paperwork in sequential order for frequent reference. 1/2" high tabs are 1/3 cut in assorted positions. Folders expand 1" and offer 2" prong, K-style fasteners in positions 1 and 3 (two per folder). Folders are made of 25 point, gray/green pressboard stock with a high percentage of recycled material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.