Zoro Homepage

Top-Tab Folder, 2 Fasteners, 3" Exp, Letter, 25/BX, Gray Green PK

  • Mfr # SMD14944

  • Zoro # G601823579


product price: $85.75
/pk 25, $3.43/ea
Free Shipping & Returns

Key Features

Color
Gray/Green
File Fastener Type
Double Prong
Tab Cut
45294
Sheet Size
8 1/2" Width x 11" Length
Features
Tab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMD14944
Zoro #
G601823579
UPC #
86486149440
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" Width x 11" Length
Thickness
25 pt.
Expansion Size
3"

Details

Item
Top Tab File Folder
Color
Gray/Green
File Fastener Type
Double Prong
Tab Cut
45294
Features
Tab
Sheet Standard
Letter
Tab Location
Top

Description

Protect your letter-size documents and fingers with Smead's patent-pending, SafeShield Coated Fastener Technology - the ultimate solution to fastener issues, including paper tears, finger cuts and excessive fastener crinkling. Made for large, bulky files that get plenty of use, these pressboard fastener folders are excellent for project files, real estate transactions, loans, legal files or anytime you need to keep large amounts of paperwork in sequential order for frequent reference. 1/2" high tabs are 1/3 cut in assorted positions. Folders expand 3" and offer 2" prong, K-style fasteners in positions 1 and 3 (two per folder). Folders are made of 25 point, gray/green pressboard stock with a high percentage of recycled material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.