Shop ZORO SELECT
See all product information
Create Account
Top Tab Folders, 1/3 Tab, Legal, Green, PK100
Mfr # 17143
Zoro # G5386291
product price:Â
$
54.39
/pk 100, $0.54/ea
Key Features
Width
14-5/8"
Expanded Width
3/4"
Color
Green
Material
11 pt. Stock
Size
Legal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17143
- Zoro #
- G5386291
- UPC #
- -
- Country of Origin
- United States
- Item
- File Folders
- Color
- Green
- Material
- 11 pt. Stock
- Tab Cut
- 1/3
- Tab Position
- Assorted
- Features
- Break Resistant
- Recycled Content
- 0.1
- File Tab Cut
- 1/3-Cut
- File Tab Style
- Top Tab
- File Folder Color
- Green
- File Tab Material
- 11-pt Stock
- File Folder Expansion
- 0.75"
- File Tab Color
- Green
- File Folder Material
- 11-pt Stock
- File Tab Position
- Assorted
- Product Type
- File Folders
- Tab Location
- Top
Description
Elevate your document organization effortlessly these file folders. Enjoy quick access to your files, maintaining a tidy setup with these expandable 1/3-cut tab folders. Streamline your filing process, save time, and bring order to your space. Choose Smead for efficient, reliable, and document organization. With a legacy spanning over a century, Smead has consistently emphasized the importance of family heritage, seamlessly weaving their rich history into their present identity. Driven by an unwavering dedication to quality and craftsmanship, Smead leads the way in innovation to provide genuine products and solutions tailored to the needs of the modern worker. Ideal for home, office, or classroom use, these folders contain post-consumer recycled material. Enhance your filing experience today.
- Straighten up your files and keep documents organized with these 1/3-cut tab file folders, your essential paperwork organizer.
- Keep all your important documents organized and secure with these sturdy 11-point stock file folders; 1/3-cut tabs provide three positions for convenient labeling ensuring easy identification.
- Organize your files by color to speed up filing and retrieval time with this practical solution; the 3/4" expansion capacity adapts to your growing storage needs holding approximately 100-150 sheets of standard 20 lb paper.
- A classic, affordable and reliable solution for home, office and school; perfect for bills, projects, correspondence, vehicle records, recipes, client or student information, and more.
- These folders contain post-consumer material, reflecting Smead's commitment to sustainability.