Hanging Employee/Personnel Folder, 9-1/2" x 11-3/4", 2" Expansion, Green
- Mfr # SER2GR
- Zoro # G604903353
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Height
4 5/8 in
Sheet Size
8 1/2 x 11 in
Index Tab Color
Green
Width
10 7/16 in
Tab Cut
1/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SER2GR
- Zoro #
- G604903353
- UPC #
- 78787012530
- Country of Origin
- Mexico
- Index Tab Color
- Green
- Tab Cut
- 1/3
Dimensions
- Height
- 4 5/8 in
- Sheet Size
- 8 1/2 x 11 in
- Width
- 10 7/16 in
Description
Esselte hanging employee/personnel folder, 9-1/2" x 11-3/4", 2" expansion, green classification folders with pivoting hangers feature a 1/3 cut tab in middle position for employee's name. Five mylar-reinforced tab dividers within folder: application/resume, compensation, performance, training/education, misc. Each offers 1" bonded fastener and 20 point pressguard covers, specially coated to resist moisture. The 2" reinforced rip-proof tape gusset expansion offers space for a thick stack of documents. Sfi certified. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.