
Top Tab Heavyweight Manila Fastener Folders, 2 Fasteners, Letter Size, Manila Exterior, 50PK (Discontinued)
- Mfr # 14600
- Zoro # G405674889
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14600
Zoro #
G405674889
UPC #
-
Country of Origin
United States
Dimensions
Size
Letter
Folder Size
Letter
Details
Item
Classification Folders
Color
Manila
Material
18-pt Manila
Tab Cut
1/3-Cut
Cover Tab Position
Assorted
Cover Material
18-pt Manila
Cover Tab Cut
1/3-Cut
Total Number of Fasteners
2
Cover Tab Style
Top Tab
Cover Fastener Capacity
2"
Cover Color
Manila
Cover Fasteners
2
Description
Heavy-duty manila fastener folders feature a thicker paper stock that will stand up better to the challenges of frequent or lengthy use. Two fasteners per folder provide two separate filing surfaces and a secure way to organize your documents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.