Tuff Hanging Folder with Easy Slide Tab, Legal, Standard Green, 20/Pack
- Mfr # 64136
- Zoro # G904903503
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Width
14 3/4"
Color
Standard Green
Sheet Size
8 1/2" Width x 14" Length
Height
9 1/4"
Features
Tear Resistant, Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64136
- Zoro #
- G904903503
- UPC #
- 86486641364
- Country of Origin
- United States
- Item
- Hanging Folder
- Color
- Standard Green
- Features
- Tear Resistant, Heavy Duty
- Tab Position
- Assorted Position
- Tab Location
- Top
- Sheet Standard
- Legal
- Tab Cut
- 1/3
- Index Tab Color
- Green
Dimensions
- Width
- 14 3/4"
- Sheet Size
- 8 1/2" Width x 14" Length
- Height
- 9 1/4"
- Folder Thickness
- 11 pt.
Description
Smead tuff hanging folder with easy slide tab, legal, standard green, 20/pack seven times stronger than the leading competitor's hanging folder. The specially designed reinforced rods are 40% stronger to resist bending and paper tearing. The heavy-duty oversized poly tabs easily slide and secure into the position you choose. Replaceable white tab inserts included. Hanging file folder type: standard; size: legal. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.