Shop SMEAD
See all product information
Create Account
Two-Inch Capacity Fastener Folders, Straight Tab, Legal, Yellow, 50/Box
- Mfr # 28940
- Zoro # G704903390
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
File Fastener Type
2B
Sheet Size
8 1/2" Width x 14" Length
Number of Fasteners
2
Fastener Capacity
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28940
- Zoro #
- G704903390
- UPC #
- 86486289405
- Country of Origin
- United States
- Item
- Fastener Folder
- Color
- Yellow
- File Fastener Type
- 2B
- Number of Fasteners
- 2
- Fastener Capacity
- 2"
- Number of Plys
- 2
- Sheet Standard
- Legal
Dimensions
- Sheet Size
- 8 1/2" Width x 14" Length
- Folder Thickness
- 11 pt.
- Expansion Size
- 3/4"
Description
Smead two-inch capacity fastener folders, straight tab, legal, yellow, 50/box color speeds filing and retreival time. Two fasteners allow you to sub-divide and secure your documents. Heavyweight material for extra durability. Reinforced tabs for longer life. Labels sold separately. File folder type: end tab; size: legal; folder material: 11 pt. Stock. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.