Shop SMEAD
See all product information
Create Account
Ultracolor Expandable Poly String Tie Envelopes, Side Load, 8-1/2"W x 11"H, Red, 5/Pack
- Mfr # 89527
- Zoro # G104973153
product price:Â
$
33.49
/ea
Key Features
Material
Polypropylene
Width
11 5/8"
Height
9 3/4"
Color
Red
Features
Acid-free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89527
- Zoro #
- G104973153
- UPC #
- 86486895279
- Country of Origin
- China
Dimensions
- Width
- 11 5/8"
- Height
- 9 3/4"
- Sheet Size
- 8 1/2" Width x 11" Length
- Expansion Size
- 1 1/4"
Details
- Item
- File Pocket
- Material
- Polypropylene
- Color
- Red
- Features
- Acid-free
- Sheet Standard
- Letter
Description
Ultracolor expandable poly string tie envelopes, side load, red, 5/pack heavy-duty poly envelopes resist tears, repel moisture and are available in bright translucent colors for easy organization. Gusset expands up to 1 1/4" to accommodate bulkier materials. Heavy-duty string and button closure is designed for everyday use. Acid-free, pvc-free and archival-quality. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.