Shop SMEAD
See all product information
Create Account
Viewables 3-Ring Binder Index Dividers - Letter - 8.50in Width x 11in Length - White Divider - 10%
- Mfr # 89413
- Zoro # G423364397
product price:Â
$
78.15
/ea
Key Features
Includes
(80) Viewables Labels
Color
White
Sheet Standard
Letter
Divider Color
White
Sheet Size
8-1/2 in x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89413
- Zoro #
- G423364397
- UPC #
- 30086486894136
- Country of Origin
- United States
- Includes
- (80) Viewables Labels
- Color
- White
- Sheet Standard
- Letter
- Item
- Index Divider
- Divider Color
- White
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
Description
Viewables 3-Ring Binder Index Dividers - Letter - 8.50in Width x 11in Length - White Divider - 10% Recycled - 1 Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.