Shop SMEAD
See all product information
Create Account
Wallet, 514 Expansion, Flap with Cloth Tie Closure, Legal Size, Redrope, Red Fiber
- Mfr # SMD71075
- Zoro # G507200597
product price:Â
$
6.65
/ea
Sold in multiples of 2 for
$13.30
Key Features
Expanded Width
5-1/4 in
Width
14-3/4 in
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Depth
9-1/2 in
Color
Redrope
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMD71075
- Zoro #
- G507200597
- UPC #
- 386486710757
- Country of Origin
- United States
Dimensions
- Expanded Width
- 5-1/4 in
- Width
- 14-3/4 in
- Depth
- 9-1/2 in
- Sheet Size
- 8-1/2 in x 14 in
Details
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Color
- Redrope
- Item
- File Wallet
Description
Expanding wallet with cloth tie is ideal for safe transport and stores important papers and bulky paperwork Protective flap features a cloth tie for extra security Capacity is 514 Legalsize expanding wallet is made of durable redrope with tearresistant reinforcement at the top and fullheight redrope gussets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.