Zoro Homepage

WALLET, EXP, 3.5, 11.75X9.5

  • Mfr # 71053

  • Zoro # G510779844


product price: $62.15
/ea

Key Features

Width
11 3/4in
Color
Redrope
Features
Reinforced Gusset
Depth
9 1/2in
Expansion Size
3 1/2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71053
Zoro #
G510779844
UPC #
86486710534
Country of Origin
United States

Dimensions

Width
11 3/4in
Sheet Size
8 1/2in Width x 11in Length
Depth
9 1/2in
Expansion Size
3 1/2in

Details

Item
File Wallet
Color
Redrope
Features
Reinforced Gusset
Sheet Standard
Letter

Description

Safely transport and store documents of any size with these durable and economical wallets. Protective flap with cloth tape tie closure for document security. Double-thick front and back panels. Extra wide pockets easily accommodate standard file folders. Made of redrope stock. Full-height redrope gussets, rollover reinforced with tear resistant material at top. Pocket/Wallet Type: Files/Papers; Size: Letter; Overall Expansion: 3.5in; Closure Type: Cloth Tie.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.