Shop SMEAD
See all product information
Create Account
YEARLY END TAB FILE FOLDER LABELS, 15, 0.5 X 1, BROWN, 10PK
Mfr # 67915
Zoro # G710794500
product price:Â
$
0.68
/pk of 10, $0.07/ea
Sold in multiples of 10Â pks for $6.80
Key Features
Color
Brown
Label Width
1in
Label Length
1/2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67915
- Zoro #
- G710794500
- UPC #
- 86486679152
- Country of Origin
- United States
Dimensions
- Label Width
- 1in
- Label Length
- 1/2in
Details
- Item
- Color Coded Label
- Color
- Brown
Description
Indicate when a file was created or signal when a file should be destroyed or moved to inactive storage by coding end tab folders with these labels. Color coded labels makes it easy to locate all folders with the same date. Protected by clear laminate. Scored, wraparound color bar allows clear visibility from both sides of your folder. Works with most end-tab file folders sold separately. Adhesive sticks securely. 2015. Shape: Rectangular; Label Size - text: 0.5 x 1; Label Colors: Brown; Color Family: Brown.