Shop SMEAD
See all product information
Create Account
YEARLY END TAB FILE FOLDER LABELS, 20, 0.75 X 1.5, DARK BLUE, 500/ROLL
Mfr # 68320
Zoro # G610794488
product price:Â $3.65
/ea
Sold in multiples of 2 for $7.30
Key Features
Color
Dark Blue
Shape
Rectangle
Label Height
3/4in
Label Width
1 1/2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68320
- Zoro #
- G610794488
- UPC #
- 86486683203
- Country of Origin
- United States
Dimensions
- Label Height
- 3/4in
- Label Width
- 1 1/2in
Details
- Item
- Color Coded Label
- Color
- Dark Blue
- Shape
- Rectangle
Description
Indicate when a file was created or signal when a file should be destroyed or moved to inactive storage by coding end tab folders with these labels. Color coded labels makes it easy to locate all folders with the same date. Protected by clear laminate. Scored, wraparound color bar allows clear visibility from both sides of your folder. Works with most end-tab file folders sold separately. Adhesive sticks securely. Shape: Rectangular; Label Size - text: 0.75 x 1.5; Label Colors: Dark Blue; Color Family: Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.