Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crown, Stud, Hex Socket, Seal

  • Mfr # CR-1-XBC

  • Zoro # G4209143


product price: $25.15
/ea

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
1 in
Roller Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-1-XBC
Zoro #
G4209143
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1 in
Roller Width
5/8 in
Stud Dia.
0.4375 in
Stud Length
1 in
Stud Length (In.)
1.000
Roller Dia. (In.)
1.0000
Thread Length (In.)
0.5 in
Thread Size
7/16-20
Stud Dia. (In.)
0.4375
Roller Width (In.)
0.6250
Roller Diameter
1 in
Overall Length
1 21/32 in
Stud Thread Length
1/2 in
Stud Thread Size
7/16"-20
Stud Diameter
7/16 in
Hex Drive Size
1/4 in

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Concentric
Type
Stud
Roller Type
Crowned, Hex Socket Head
Stud Material
Carbon Steel
Number of Bearings
1
Item
Cam Follower
Bearing Type
Needle Roller
Agency Compliance
ABMA
Bearing Material
Alloy Steel
Roller Material
Alloy Steel
Dynamic Load Capacity (Lb.)
3,030 lb
Static Load Capacity (Lb.)
3,100 lb
System of Measurement
Inch
Lubrication Openings
Oiler Hole
Drive Location
Stud
Minimum Temperature
-30 Degrees F
Load Direction
Radial
Roller Head Type
Crowned
Seal Material
Molded Acetyl
Roller Material Grade
52100
Standards
ABMA
Static Radial Load Capacity
3,100 lbf
Drive Type
Hex Socket
Dynamic Radial Load Capacity
3,030 lbf
Seal Type
Contact
Duty Type
Standard
Bearing Material Grade
AISI 52100
Rolling Element Rows
1
Closure
Double Sealed
Maximum Temperature
250 Degrees F

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 21/32 in, Roller Diameter 1 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.