Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crown, Stud, Hex Socket, Seal

  • Mfr # CR-3-1/2-XBC

  • Zoro # G4007692


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
3.5 in
Roller Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-3-1/2-XBC
Zoro #
G4007692
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3.5 in
Roller Width
2 in
Stud Dia.
1.375 in
Stud Length
2 3/4 in
Roller Width (In.)
2.0000
Thread Length (In.)
1.375 in
Stud Dia. (In.)
1.3750
Stud Length (In.)
2.750
Roller Dia. (In.)
3.5000
Thread Size
1-3/8-12
Stud Thread Length
1 3/8 in
Roller Diameter
3 1/2 in
Hex Drive Size
5/8 in
Stud Thread Size
1 3/8"-12
Stud Diameter
1 3/8 in
Overall Length
4 25/32 in

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Concentric
Type
Stud
Roller Material
Alloy Steel
Number of Bearings
1
Bearing Type
Needle Roller
Stud Material
Carbon Steel
Bearing Material
Alloy Steel
Static Load Capacity (Lb.)
31,800 lb
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
29,660 lb
Item
Cam Follower
Roller Type
Crowned, Hex Socket Head
Bearing Material Grade
AISI 52100
Dynamic Radial Load Capacity
29,660 lbf
Duty Type
Standard
Drive Location
Stud
Lubrication Openings
Oiler Hole
Roller Head Type
Crowned
Static Radial Load Capacity
31,800 lbf
Seal Type
Contact
System of Measurement
Inch
Rolling Element Rows
1
Seal Material
Molded Acetyl
Load Direction
Radial
Maximum Temperature
250 Degrees F
Roller Material Grade
52100
Standards
ABMA
Drive Type
Hex Socket
Closure
Double Sealed
Minimum Temperature
-30 Degrees F

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 4 25/32 in, Roller Diameter 3 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 3/8 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.