Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crown, Stud, Hex Socket, Seal

  • Mfr # CR-3-1/4-XBC

  • Zoro # G4229032


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
3.25 in
Roller Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-3-1/4-XBC
Zoro #
G4229032
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3.25 in
Roller Width
1 3/4 in
Stud Dia.
1.25 in
Stud Length
2 1/2 in
Thread Length (In.)
1.25 in
Thread Size
1-1/4-12
Roller Width (In.)
1.7500
Stud Length (In.)
2.500
Stud Dia. (In.)
1.2500
Roller Dia. (In.)
3.2500
Overall Length
4 9/32 in
Stud Thread Size
1 1/4"-12
Hex Drive Size
5/8 in
Stud Diameter
1 1/4 in
Stud Thread Length
1 1/4 in
Roller Diameter
3 1/4 in

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Concentric
Stud Material
Carbon Steel
Bearing Material
Alloy Steel
Number of Bearings
1
Dynamic Load Capacity (Lb.)
20,200 lb
Roller Type
Crowned, Hex Socket Head
Bearing Type
Needle Roller
Agency Compliance
ABMA
Roller Material
Alloy Steel
Static Load Capacity (Lb.)
25,200 lb
Type
Stud
Item
Cam Follower
Static Radial Load Capacity
25,200 lbf
Roller Material Grade
52100
Load Direction
Radial
Drive Type
Hex Socket
Closure
Double Sealed
System of Measurement
Inch
Rolling Element Rows
1
Dynamic Radial Load Capacity
20,200 lbf
Bearing Material Grade
AISI 52100
Drive Location
Stud
Seal Material
Molded Acetyl
Seal Type
Contact
Duty Type
Standard
Lubrication Openings
Oiler Hole
Maximum Temperature
250 Degrees F
Standards
ABMA
Roller Head Type
Crowned
Minimum Temperature
-30 Degrees F

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 4 9/32 in, Roller Diameter 3 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.