Zoro Homepage

Cam Follower, Crown, Stud, Hex Socket, Seal

  • Mfr # CR-3-XBC

  • Zoro # G3988442


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
3 in
Roller Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-3-XBC
Zoro #
G3988442
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3 in
Roller Width
1 3/4 in
Stud Dia.
1.25 in
Stud Length
2 1/2 in
Stud Length (In.)
2.500
Thread Length (In.)
1.25 in
Roller Dia. (In.)
3.0000
Stud Dia. (In.)
1.2500
Roller Width (In.)
1.7500
Thread Size
1-1/4-12
Roller Diameter
3 in
Stud Thread Length
1 1/4 in
Stud Diameter
1 1/4 in
Hex Drive Size
5/8 in
Overall Length
4 9/32 in
Stud Thread Size
1 1/4"-12

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 4 9/32 in, Roller Diameter 3 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.