Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crown, Stud, Hex Socket, Seal

  • Mfr # CR-4-XBC

  • Zoro # G3891291


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
4 in
Roller Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-4-XBC
Zoro #
G3891291
UPC #
651041115859
Country of Origin
Multiple

Dimensions

Roller Dia.
4 in
Roller Width
2 1/4 in
Stud Dia.
1.5 in
Stud Length
3 1/2 in
Stud Length (In.)
3.500
Roller Width (In.)
2.2250
Thread Size
1-1/2-12
Thread Length (In.)
1.5 in
Stud Dia. (In.)
1.5000
Roller Dia. (In.)
4.0000
Stud Thread Length
1 1/2 in
Stud Thread Size
1 1/2"-12
Stud Diameter
1 1/2 in
Hex Drive Size
3/4 in
Overall Length
5 25/32 in
Roller Diameter
4 in

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Concentric
Item
Cam Follower
Number of Bearings
1
Bearing Material
Alloy Steel
Static Load Capacity (Lb.)
45,100 lb
Type
Stud
Bearing Type
Needle Roller
Roller Type
Crowned, Hex Socket Head
Agency Compliance
ABMA
Roller Material
Alloy Steel
Dynamic Load Capacity (Lb.)
35,980 lb
Stud Material
Carbon Steel
Standards
ABMA
Maximum Temperature
250 Degrees F
Duty Type
Standard
Rolling Element Rows
1
Closure
Double Sealed
Drive Type
Hex Socket
System of Measurement
Inch
Roller Head Type
Crowned
Seal Type
Contact
Static Radial Load Capacity
45,100 lbf
Roller Material Grade
52100
Bearing Material Grade
AISI 52100
Dynamic Radial Load Capacity
35,980 lbf
Load Direction
Radial
Drive Location
Stud
Seal Material
Molded Acetyl
Lubrication Openings
Oiler Hole
Minimum Temperature
-30 Degrees F

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 5 25/32 in, Roller Diameter 4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 2 1/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.