Zoro Homepage

Cam Follower, Crowned Head, 1 1/64 in L

  • Mfr # CR-5/8A-XC

  • Zoro # G006451711


product price: $20.95
/ea

Key Features

Face Design
Screwdriver Slot
Roller Width
25/64 in
Stud Length
5/8 in
Stud Type
Concentric
Stud Material
Bearing Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-5/8A-XC
Zoro #
G006451711
UPC #
651041116443
Country of Origin
Multiple

Dimensions

Roller Width
25/64 in
Stud Length
5/8 in
Stud Thread Size
1/4"-28
Stud Thread Length
5/16 in
Stud Diameter
1/4 in
Roller Diameter
5/8 in
Overall Length
1 1/64 in

Details

Face Design
Screwdriver Slot
Stud Type
Concentric
Stud Material
Bearing Steel
Roller Material
Bearing Steel
Item
Cam Follower
Bearing Type
Needle Roller
Roller Head Type
Crowned
Features
Bearing Capacity of the CR Stud Type Series is Limited by the Moderately Sized Stud, Choice of Non-Crowned or Crowned Outer Race, Eccentric Bushing Option for Added Positional Alignment on Stud Versions, The CR and YR Series Needle Roller Bearings are Recommended where Running Loads and Shock Loads are Moderate
Drive Location
Head and Stud
Load Direction
Radial
Drive Type
Hex Socket
Self Lubricating Bearing
Yes
Standards
AS 9100, ISO 9001
System of Measurement
Inch
Lube Port Location
Roller Head, Stud End, Stud Side
Duty Type
Standard
Rolling Element Rows
1
Closure
Double Sealed

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 1 1/64 in, Roller Diameter 5/8 in, Roller Head Type Crowned, Roller Width 25/64 in, Rolling Element Rows 1, Stud Material Bearing Steel, Stud Thread Size 1/4 In.-28, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Drive Location Head and Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.