Zoro Homepage

Cam Follower, Crowned Head, 27/32 in L

  • Mfr # CR-1/2A-XC

  • Zoro # G706451684


product price: $18.25
/ea

Key Features

Roller Style
Stud
Face Design
Screwdriver Slot
Roller Width
11/32 in
Stud Length
1/2 in
Stud Type
Concentric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-1/2A-XC
Zoro #
G706451684
UPC #
651041119673
Country of Origin
Multiple

Dimensions

Roller Width
11/32 in
Stud Length
1/2 in
Stud Thread Size
#10-32
Stud Thread Length
1/4 in
Roller Diameter
1/2 in
Stud Diameter
3/16 in
Overall Length
27/32 in

Details

Roller Style
Stud
Face Design
Screwdriver Slot
Stud Type
Concentric
Stud Material
Carbon Steel
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Item
Cam Follower
Lube Port Location
Roller Head, Stud End, Stud Side
System of Measurement
Inch
Drive Type
Hex Socket
Drive Location
Head and Stud
Features
Bearing Capacity of the CR Stud Type Series is Limited by the Moderately Sized Stud, Choice of Non-Crowned or Crowned Outer Race, Eccentric Bushing Option for Added Positional Alignment on Stud Versions, The CR and YR Series Needle Roller Bearings are Recommended where Running Loads and Shock Loads are Moderate
Load Direction
Radial
Self Lubricating Bearing
Yes
Roller Head Type
Crowned
Standards
AS 9100, ISO 9001
Duty Type
Standard
Rolling Element Rows
1
Closure
Double Sealed

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Screwdriver Slot, Overall Length 27/32 in, Roller Diameter 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 11/32 in, Rolling Element Rows 1, Stud Material Carbon Steel, Stud Thread Size #10-32, Stud Type Concentric, System of Measurement Inch, Bearing Type Needle Roller, Drive Location Head and Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.