Shop SMITH BEARING
See all product information
Create Account
Cam Follower, Crowned Head Type, 40 mm L
- Mfr # MCR-32-SB
- Zoro # G8362124
product price:Â
$
67.15
/ea
Key Features
Roller Diameter
32 mm
Stud Diameter
12 mm
Roller Width
14 mm
Stud Thread Size
M12-1.50
Bearing Type
Needle Roller
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCR-32-SB
- Zoro #
- G8362124
- UPC #
- 651041082366
- Country of Origin
- Multiple
Dimensions
- Roller Diameter
- 32 mm
- Stud Diameter
- 12 mm
- Roller Width
- 14 mm
- Stud Thread Size
- M12-1.50
Details
- Item
- Cam Follower
- Bearing Type
- Needle Roller
- Roller Style
- Stud
- Closure
- Sealed
- Stud Type
- Standard
- Roller Type
- Hex Socket Crowned
Description
Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, For Environment Oily/Greasy, Overall Length 40 mm, Roller Diameter 32 mm, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 14 mm, Rolling Element Rows 1, Stud Material Alloy Steel, Stud Thread Size M12x1.50, Stud Type Concentric, System of Measurement Metric, Bearing Material Alloy Steel, Bearing Type Needle Roller, Drive Location Head, Dynamic Radial Load Capacity 8,100 N