Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Heavy Stud, Hex Sock

  • Mfr # HR-1-1/2-XBC

  • Zoro # G3979263


product price: $35.87
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
1.5 in
Roller Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1-1/2-XBC
Zoro #
G3979263
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.5 in
Roller Width
7/8 in
Stud Dia.
0.875 in
Stud Length
1 1/2 in
Thread Length (In.)
0.75 in
Roller Dia. (In.)
1.5000
Thread Size
7/8-14
Roller Width (In.)
0.8750
Stud Dia. (In.)
0.8750
Stud Length (In.)
1.500
Hex Drive Size
5/16 in
Stud Thread Size
7/8"-14
Overall Length
2 13/32 in
Stud Thread Length
3/4 in
Roller Diameter
1 1/2 in
Stud Diameter
7/8 in

Details

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Concentric
Roller Type
Crowned, Hex Socket Head
Agency Compliance
ABMA
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Item
Cam Follower
Bearing Type
Needle Roller
Stud Material
Carbon Steel
Type
Heavy Stud
Number of Bearings
1
Dynamic Load Capacity (Lb.)
2,850 lb
Static Load Capacity (Lb.)
6,200 lb
Seal Type
Contact
Minimum Temperature
-30 Degrees F
Lubrication Openings
Oiler Hole
Rolling Element Rows
1
Roller Material Grade
52100
Roller Head Type
Crowned
Load Direction
Radial
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
2,850 lbf
Drive Location
Stud
Seal Material
Molded Acetyl
Drive Type
Hex Socket
Duty Type
Heavy
Closure
Double Sealed
Standards
ABMA
Static Radial Load Capacity
6,200 lbf
Bearing Material Grade
AISI 52100

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 13/32 in, Roller Diameter 1 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.