Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Heavy Stud, Hex Sock

  • Mfr # HR-1-1/8-XBC

  • Zoro # G4034633


product price: $26.15
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
1.125 in
Roller Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1-1/8-XBC
Zoro #
G4034633
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.125 in
Roller Width
5/8 in
Stud Dia.
0.625 in
Stud Length
1 in
Stud Dia. (In.)
0.6250
Roller Dia. (In.)
1.1250
Thread Size
5/8-18
Thread Length (In.)
0.5 in
Roller Width (In.)
0.6250
Stud Length (In.)
1.000
Stud Diameter
5/8 in
Hex Drive Size
1/4 in
Stud Thread Length
1/2 in
Overall Length
1 21/32 in
Roller Diameter
1 1/8 in
Stud Thread Size
5/8"-18

Details

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Concentric
Bearing Material
Alloy Steel
Roller Material
Alloy Steel
Roller Type
Crowned, Hex Socket Head
Dynamic Load Capacity (Lb.)
1,210 lb
Static Load Capacity (Lb.)
2,500 lb
Bearing Type
Needle Roller
Item
Cam Follower
Type
Heavy Stud
Agency Compliance
ABMA
Stud Material
Carbon Steel
Number of Bearings
1
Closure
Double Sealed
Static Radial Load Capacity
2,850 lbf
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Lubrication Openings
Oiler Hole
Dynamic Radial Load Capacity
6,200 lbf
Bearing Material Grade
AISI 52100
Standards
ABMA
Load Direction
Radial
Drive Location
Stud
Duty Type
Heavy
Seal Material
Molded Acetyl
Roller Head Type
Crowned
Drive Type
Hex Socket
Minimum Temperature
-30 Degrees F
Roller Material Grade
52100
Seal Type
Contact
Rolling Element Rows
1

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 1 21/32 in, Roller Diameter 1 1/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 5/8 In.-18, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.