Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Heavy Stud, Hex Sock

  • Mfr # HR-1-3/4-XBC

  • Zoro # G4083143


product price: $46.29
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
1.75 in
Roller Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1-3/4-XBC
Zoro #
G4083143
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.75 in
Roller Width
1 in
Stud Dia.
1 in
Stud Length
1 3/4 in
Stud Dia. (In.)
1.0000
Thread Length (In.)
0.875 in
Roller Width (In.)
1.0000
Stud Length (In.)
1.750
Thread Size
1-14
Roller Dia. (In.)
1.7500
Hex Drive Size
5/16 in
Stud Diameter
1 in
Roller Diameter
1 3/4 in
Overall Length
2 25/32 in
Stud Thread Size
1"-14
Stud Thread Length
7/8 in

Details

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Concentric
Type
Heavy Stud
Stud Material
Carbon Steel
Roller Type
Crowned, Hex Socket Head
Dynamic Load Capacity (Lb.)
4,060 lb
Item
Cam Follower
Agency Compliance
ABMA
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
8,600 lb
Number of Bearings
1
Bearing Material
Alloy Steel
Roller Material
Alloy Steel
Drive Location
Stud
Rolling Element Rows
1
System of Measurement
Inch
Seal Type
Contact
Drive Type
Hex Socket
Minimum Temperature
-30 Degrees F
Bearing Material Grade
AISI 52100
Duty Type
Heavy
Seal Material
Molded Acetyl
Lubrication Openings
Oiler Hole
Roller Head Type
Crowned
Dynamic Radial Load Capacity
7,600 lbf
Static Radial Load Capacity
15,870 lbf
Closure
Double Sealed
Load Direction
Radial
Roller Material Grade
52100
Standards
ABMA
Maximum Temperature
250 Degrees F

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 25/32 in, Roller Diameter 1 3/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.