Zoro Homepage

Cam Follower, Crowned, Heavy Stud, Hex Sock

  • Mfr # HR-1-5/8-XBC

  • Zoro # G4031027


product price: $36.99
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
1.625 in
Roller Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1-5/8-XBC
Zoro #
G4031027
UPC #
651041071223
Country of Origin
Multiple

Dimensions

Roller Dia.
1.625 in
Roller Width
7/8 in
Stud Dia.
0.875 in
Stud Length
1 1/2 in
Stud Dia. (In.)
0.8750
Stud Length (In.)
1.500
Roller Width (In.)
0.8750
Roller Dia. (In.)
1.6250
Thread Size
7/8-14
Thread Length (In.)
0.75 in
Overall Length
2 13/32 in
Roller Diameter
1 5/8 in
Hex Drive Size
5/16 in
Stud Thread Size
7/8"-14
Stud Diameter
7/8 in
Stud Thread Length
3/4 in

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 2 13/32 in, Roller Diameter 1 5/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.