Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Heavy Stud, Hex Sock

  • Mfr # HR-1/2-XBC

  • Zoro # G3973855


product price: $27.15
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
0.5 in
Roller Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1/2-XBC
Zoro #
G3973855
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.5 in
Roller Width
3/8 in
Stud Dia.
0.25 in
Stud Length
5/8 in
Thread Size
1/4-28
Thread Length (In.)
0.25 in
Roller Dia. (In.)
0.5000
Roller Width (In.)
0.3750
Stud Dia. (In.)
0.2500
Stud Length (In.)
0.625
Stud Thread Size
1/4"-28
Stud Thread Length
1/4 in
Stud Diameter
1/4 in
Roller Diameter
1/2 in
Hex Drive Size
1/8 in
Overall Length
1 1/32 in

Details

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Concentric
Number of Bearings
1
Bearing Type
Needle Roller
Dynamic Load Capacity (Lb.)
970 lb
Agency Compliance
ABMA
Type
Heavy Stud
Roller Type
Crowned, Hex Socket Head
Item
Cam Follower
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Static Load Capacity (Lb.)
1,590 lb
Stud Material
Carbon Steel
Rolling Element Rows
1
Roller Material Grade
52100
Standards
ABMA
Roller Head Type
Crowned
Minimum Temperature
-30 Degrees F
Static Radial Load Capacity
1,590 lbf
Seal Type
Contact
Maximum Temperature
250 Degrees F
Load Direction
Radial
Seal Material
Molded Acetyl
Drive Location
Stud
Drive Type
Hex Socket
Duty Type
Heavy
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Closure
Double Sealed
Dynamic Radial Load Capacity
970 lbf

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 1 1/32 in, Roller Diameter 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1/4 In.-28, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.