Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Heavy Stud, Hex Sock

  • Mfr # HR-2-1/4-XBC

  • Zoro # G3885777


product price: $64.89
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
2.25 in
Roller Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-2-1/4-XBC
Zoro #
G3885777
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2.25 in
Roller Width
1 1/4 in
Stud Dia.
1.125 in
Stud Length
2 in
Stud Dia. (In.)
1.1250
Thread Size
1-1/8-12
Roller Width (In.)
1.2500
Stud Length (In.)
2.000
Roller Dia. (In.)
2.2500
Thread Length (In.)
1 in
Hex Drive Size
1/2 in
Stud Thread Length
1 in
Stud Diameter
1 1/8 in
Roller Diameter
2 1/4 in
Stud Thread Size
1 1/8"-12
Overall Length
3 9/32 in

Details

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Concentric
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Bearing Type
Needle Roller
Dynamic Load Capacity (Lb.)
5,330 lb
Number of Bearings
1
Roller Type
Crowned, Hex Socket Head
Type
Heavy Stud
Static Load Capacity (Lb.)
11,300 lb
Item
Cam Follower
Roller Material
Alloy Steel
Agency Compliance
ABMA
Seal Material
Molded Acetyl
Seal Type
Contact
Duty Type
Heavy
Standards
ABMA
Drive Location
Stud
Closure
Double Sealed
Lubrication Openings
Oiler Hole
Bearing Material Grade
AISI 52100
Roller Head Type
Crowned
Rolling Element Rows
1
System of Measurement
Inch
Load Direction
Radial
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
22,000 lbf
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
10,050 lbf
Roller Material Grade
52100
Drive Type
Hex Socket

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 3 9/32 in, Roller Diameter 2 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/8 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.