Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Heavy Stud, Hex Sock

  • Mfr # HR-2-3/4-XBC

  • Zoro # G3884684


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
2.75 in
Roller Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-2-3/4-XBC
Zoro #
G3884684
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2.75 in
Roller Width
1 1/2 in
Stud Dia.
1.25 in
Stud Length
2 1/4 in
Stud Dia. (In.)
1.2500
Roller Dia. (In.)
2.7500
Roller Width (In.)
1.5000
Thread Size
1-1/4-12
Thread Length (In.)
1.125 in
Stud Length (In.)
2.250
Overall Length
3 25/32 in
Stud Diameter
1 1/4 in
Roller Diameter
2 3/4 in
Stud Thread Size
1 1/4"-12
Hex Drive Size
1/2 in
Stud Thread Length
1 1/8 in

Details

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Concentric
Dynamic Load Capacity (Lb.)
7,600 lb
Roller Material
Alloy Steel
Number of Bearings
1
Stud Material
Carbon Steel
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
15,870 lb
Roller Type
Crowned, Hex Socket Head
Type
Heavy Stud
Agency Compliance
ABMA
Bearing Material
Alloy Steel
Item
Cam Follower
Closure
Double Sealed
Seal Type
Contact
Lubrication Openings
Oiler Hole
Maximum Temperature
250 Degrees F
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Roller Material Grade
52100
Standards
ABMA
Roller Head Type
Crowned
Duty Type
Heavy
Dynamic Radial Load Capacity
15,280 lbf
Minimum Temperature
-30 Degrees F
Load Direction
Radial
Drive Type
Hex Socket
Seal Material
Molded Acetyl
Drive Location
Stud
Static Radial Load Capacity
33,000 lbf
Rolling Element Rows
1

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 3 25/32 in, Roller Diameter 2 3/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.