Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Heavy Stud, Hex Sock

  • Mfr # HR-3-1/4-XBC

  • Zoro # G4175071


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
3.25 in
Roller Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-3-1/4-XBC
Zoro #
G4175071
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3.25 in
Roller Width
1 3/4 in
Stud Dia.
1.5 in
Stud Length
2 1/2 in
Roller Dia. (In.)
3.2500
Roller Width (In.)
1.7500
Stud Dia. (In.)
1.5000
Thread Length (In.)
1.25 in
Thread Size
1-1/2-12
Stud Length (In.)
2.500
Stud Thread Size
1 1/2"-12
Stud Diameter
1 1/2 in
Overall Length
4 9/32 in
Hex Drive Size
5/8 in
Roller Diameter
3 1/4 in
Stud Thread Length
1 1/4 in

Details

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Concentric
Number of Bearings
1
Type
Heavy Stud
Static Load Capacity (Lb.)
22,000 lb
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
Dynamic Load Capacity (Lb.)
10,050 lb
Agency Compliance
ABMA
Roller Type
Crowned, Hex Socket Head
Stud Material
Carbon Steel
Item
Cam Follower
Bearing Material Grade
AISI 52100
Load Direction
Radial
Rolling Element Rows
1
Drive Location
Stud
Closure
Double Sealed
Roller Material Grade
52100
Drive Type
Hex Socket
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
20,200 lbf
Static Radial Load Capacity
49,900 lbf
Duty Type
Heavy
Standards
ABMA
Lubrication Openings
Oiler Hole
Maximum Temperature
250 Degrees F
Seal Material
Molded Acetyl
System of Measurement
Inch
Roller Head Type
Crowned
Seal Type
Contact

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 4 9/32 in, Roller Diameter 3 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.