Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Heavy Stud, Hex Sock

  • Mfr # HR-4-XBC

  • Zoro # G4047976


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
4 in
Roller Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-4-XBC
Zoro #
G4047976
UPC #
651041133273
Country of Origin
Multiple

Dimensions

Roller Dia.
4 in
Roller Width
2 1/4 in
Stud Dia.
2 in
Stud Length
3 1/2 in
Roller Dia. (In.)
4.0000
Stud Length (In.)
3.500
Thread Size
2-12
Roller Width (In.)
2.2500
Stud Dia. (In.)
2.0000
Thread Length (In.)
1.5 in
Roller Diameter
4 in
Stud Thread Length
1 1/2 in
Overall Length
5 25/32 in
Stud Thread Size
2"-12
Stud Diameter
2 in
Hex Drive Size
3/4 in

Details

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Concentric
Type
Heavy Stud
Roller Type
Crowned, Hex Socket Head
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Number of Bearings
1
Dynamic Load Capacity (Lb.)
15,280 lb
Item
Cam Follower
Roller Material
Alloy Steel
Stud Material
Carbon Steel
Static Load Capacity (Lb.)
33,000 lb
Agency Compliance
ABMA
Standards
ABMA
Seal Type
Contact
Dynamic Radial Load Capacity
35,980 lbf
Bearing Material Grade
AISI 52100
Maximum Temperature
250 Degrees F
Closure
Double Sealed
System of Measurement
Inch
Rolling Element Rows
1
Drive Location
Stud
Load Direction
Radial
Drive Type
Hex Socket
Roller Head Type
Crowned
Duty Type
Heavy
Lubrication Openings
Oiler Hole
Static Radial Load Capacity
90,000 lbf
Seal Material
Molded Acetyl
Minimum Temperature
-30 Degrees F
Roller Material Grade
52100

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Heavy, Face Design Hex Socket, Overall Length 5 25/32 in, Roller Diameter 4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 2 1/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.