Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Heavy Stud

  • Mfr # HR-1-1/2-XC

  • Zoro # G4134426


product price: $37.15
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Roller Dia.
1.5 in
Roller Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1-1/2-XC
Zoro #
G4134426
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.5 in
Roller Width
7/8 in
Stud Dia.
0.875 in
Stud Length
1 1/2 in
Roller Dia. (In.)
1.5000
Thread Size
7/8-14
Roller Width (In.)
0.8750
Thread Length (In.)
0.75 in
Stud Length (In.)
1.500
Stud Dia. (In.)
0.8750
Stud Diameter
7/8 in
Overall Length
2 13/32 in
Stud Thread Length
3/4 in
Stud Thread Size
7/8"-14
Roller Diameter
1 1/2 in

Details

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Stud Type
Concentric
Roller Type
Crowned, Screwdriver Slot Head
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
2,850 lb
Stud Material
Carbon Steel
Bearing Type
Needle Roller
Roller Material
Alloy Steel
Number of Bearings
1
Bearing Material
Alloy Steel
Item
Cam Follower
Static Load Capacity (Lb.)
6,200 lb
Type
Heavy Stud
Roller Head Type
Crowned
Closure
Double Sealed
Load Direction
Radial
Rolling Element Rows
1
Dynamic Radial Load Capacity
2,850 lbf
Maximum Temperature
250 Degrees F
Roller Material Grade
52100
Lubrication Openings
Oiler Hole
Seal Material
Molded Acetyl
Static Radial Load Capacity
6,200 lbf
Drive Type
Slotted
Duty Type
Heavy
Bearing Material Grade
AISI 52100
Standards
ABMA
Minimum Temperature
-30 Degrees F
Seal Type
Contact
System of Measurement
Inch
Drive Location
Stud

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 2 13/32 in, Roller Diameter 1 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/8 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.