Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Heavy Stud

  • Mfr # HR-1-1/4-XC

  • Zoro # G4105062


product price: $26.75
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Roller Dia.
1.25 in
Roller Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1-1/4-XC
Zoro #
G4105062
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.25 in
Roller Width
3/4 in
Stud Dia.
0.75 in
Stud Length
1 1/4 in
Stud Length (In.)
1.250
Stud Dia. (In.)
0.7500
Roller Dia. (In.)
1.2500
Roller Width (In.)
0.7500
Thread Length (In.)
0.625 in
Thread Size
3/4-16
Overall Length
2 1/32 in
Stud Thread Length
5/8 in
Stud Thread Size
3/4"-16
Stud Diameter
3/4 in
Roller Diameter
1 1/4 in

Details

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Stud Type
Concentric
Bearing Type
Needle Roller
Roller Type
Crowned, Screwdriver Slot Head
Item
Cam Follower
Type
Heavy Stud
Dynamic Load Capacity (Lb.)
2,140 lb
Number of Bearings
1
Bearing Material
Alloy Steel
Agency Compliance
ABMA
Roller Material
Alloy Steel
Stud Material
Carbon Steel
Static Load Capacity (Lb.)
41,500 lb
Seal Material
Molded Acetyl
Standards
ABMA
Load Direction
Radial
Drive Location
Stud
Duty Type
Heavy
System of Measurement
Inch
Roller Material Grade
52100
Lubrication Openings
Oiler Hole
Rolling Element Rows
1
Maximum Temperature
250 Degrees F
Roller Head Type
Crowned
Dynamic Radial Load Capacity
4,060 lbf
Minimum Temperature
-30 Degrees F
Drive Type
Slotted
Closure
Double Sealed
Seal Type
Contact
Static Radial Load Capacity
8,690 lbf
Bearing Material Grade
AISI 52100

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 2 1/32 in, Roller Diameter 1 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 3/4 In.-16, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.