Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Heavy Stud

  • Mfr # HR-1-7/8-XC

  • Zoro # G4072117


product price: $44.95
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Roller Dia.
1.875 in
Roller Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-1-7/8-XC
Zoro #
G4072117
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.875 in
Roller Width
1 in
Stud Dia.
1 in
Stud Length
1 3/4 in
Roller Dia. (In.)
1.8750
Thread Length (In.)
0.875 in
Stud Dia. (In.)
1.0000
Stud Length (In.)
1.750
Thread Size
1-14
Roller Width (In.)
1.0000
Roller Diameter
1 7/8 in
Stud Diameter
1 in
Stud Thread Length
7/8 in
Stud Thread Size
1"-14
Overall Length
2 25/32 in

Details

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Stud Type
Concentric
Item
Cam Follower
Roller Type
Crowned, Screwdriver Slot Head
Static Load Capacity (Lb.)
8,600 lb
Dynamic Load Capacity (Lb.)
4,060 lb
Bearing Type
Needle Roller
Agency Compliance
ABMA
Bearing Material
Alloy Steel
Number of Bearings
1
Type
Heavy Stud
Roller Material
Alloy Steel
Stud Material
Carbon Steel
Drive Location
Stud
Roller Head Type
Crowned
System of Measurement
Inch
Roller Material Grade
52100
Minimum Temperature
-30 Degrees F
Standards
ABMA
Closure
Double Sealed
Rolling Element Rows
1
Seal Material
Molded Acetyl
Static Radial Load Capacity
15,870 lbf
Dynamic Radial Load Capacity
7,600 lbf
Bearing Material Grade
AISI 52100
Duty Type
Heavy
Lubrication Openings
Oiler Hole
Maximum Temperature
250 Degrees F
Drive Type
Slotted
Seal Type
Contact
Load Direction
Radial

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 2 25/32 in, Roller Diameter 1 7/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 In.-14, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.