Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Heavy Stud

  • Mfr # HR-2-1/2-XC

  • Zoro # G4186077


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Roller Dia.
2.5 in
Roller Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-2-1/2-XC
Zoro #
G4186077
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
2.5 in
Roller Width
1 1/2 in
Stud Dia.
1.25 in
Stud Length
2 1/4 in
Roller Dia. (In.)
2.5000
Thread Size
1-1/4-12
Stud Dia. (In.)
1.2500
Thread Length (In.)
1.125 in
Roller Width (In.)
1.5000
Stud Length (In.)
2.250
Stud Thread Length
1 1/8 in
Roller Diameter
2 1/2 in
Stud Thread Size
1 1/4"-12
Stud Diameter
1 1/4 in
Overall Length
3 25/32 in

Details

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Stud Type
Concentric
Roller Material
Alloy Steel
Bearing Type
Needle Roller
Agency Compliance
ABMA
Number of Bearings
1
Dynamic Load Capacity (Lb.)
7,600 lb
Roller Type
Crowned, Screwdriver Slot Head
Type
Heavy Stud
Static Load Capacity (Lb.)
15,870 lb
Stud Material
Carbon Steel
Bearing Material
Alloy Steel
Item
Cam Follower
Standards
ABMA
Seal Type
Contact
Maximum Temperature
250 Degrees F
Drive Type
Slotted
Lubrication Openings
Oiler Hole
Rolling Element Rows
1
Duty Type
Heavy
Drive Location
Stud
Dynamic Radial Load Capacity
15,280 lbf
Load Direction
Radial
Bearing Material Grade
AISI 52100
Roller Head Type
Crowned
Seal Material
Molded Acetyl
System of Measurement
Inch
Minimum Temperature
-30 Degrees F
Static Radial Load Capacity
33,000 lbf
Roller Material Grade
52100
Closure
Double Sealed

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 3 25/32 in, Roller Diameter 2 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/4 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.