Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Heavy Stud

  • Mfr # HR-2-1/4-XC

  • Zoro # G3952505


product price: $66.79
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Roller Dia.
2.25 in
Roller Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-2-1/4-XC
Zoro #
G3952505
UPC #
651041185029
Country of Origin
Multiple

Dimensions

Roller Dia.
2.25 in
Roller Width
1 1/4 in
Stud Dia.
1.125 in
Stud Length
2 in
Thread Size
1-1/8-12
Roller Dia. (In.)
2.2500
Roller Width (In.)
1.2500
Stud Length (In.)
2.000
Stud Dia. (In.)
1.1250
Thread Length (In.)
1 in
Roller Diameter
2 1/4 in
Stud Thread Length
1 in
Stud Thread Size
1 1/8"-12
Overall Length
3 9/32 in
Stud Diameter
1 1/8 in

Details

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Stud Type
Concentric
Agency Compliance
ABMA
Item
Cam Follower
Bearing Type
Needle Roller
Static Load Capacity (Lb.)
11,300 lb
Roller Type
Crowned, Screwdriver Slot Head
Type
Heavy Stud
Number of Bearings
1
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Stud Material
Carbon Steel
Dynamic Load Capacity (Lb.)
5,330 lb
Seal Type
Contact
Drive Type
Slotted
Roller Head Type
Crowned
Duty Type
Heavy
Lubrication Openings
Oiler Hole
Minimum Temperature
-30 Degrees F
Closure
Double Sealed
Seal Material
Molded Acetyl
Static Radial Load Capacity
22,000 lbf
Dynamic Radial Load Capacity
10,050 lbf
Rolling Element Rows
1
Bearing Material Grade
AISI 52100
Maximum Temperature
250 Degrees F
Load Direction
Radial
Drive Location
Stud
Roller Material Grade
52100
System of Measurement
Inch
Standards
ABMA

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 3 9/32 in, Roller Diameter 2 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/8 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.