Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Heavy Stud

  • Mfr # HR-3-XC

  • Zoro # G3897171


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Roller Dia.
3 in
Roller Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-3-XC
Zoro #
G3897171
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
3 in
Roller Width
1 3/4 in
Stud Dia.
1.5 in
Stud Length
2 1/2 in
Thread Size
1-1/2-12
Roller Width (In.)
1.7500
Stud Dia. (In.)
1.5000
Stud Length (In.)
2.500
Roller Dia. (In.)
3.0000
Thread Length (In.)
1.25 in
Stud Diameter
1 1/2 in
Roller Diameter
3 in
Stud Thread Length
1 1/4 in
Stud Thread Size
1 1/2"-12
Overall Length
4 9/32 in

Details

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Stud Type
Concentric
Roller Type
Crowned, Screwdriver Slot Head
Type
Heavy Stud
Item
Cam Follower
Static Load Capacity (Lb.)
22,000 lb
Dynamic Load Capacity (Lb.)
10,050 lb
Roller Material
Alloy Steel
Agency Compliance
ABMA
Stud Material
Carbon Steel
Bearing Material
Alloy Steel
Bearing Type
Needle Roller
Number of Bearings
1
Minimum Temperature
-30 Degrees F
Bearing Material Grade
AISI 52100
Static Radial Load Capacity
49,900 lbf
Roller Head Type
Crowned
Duty Type
Heavy
Roller Material Grade
52100
Lubrication Openings
Oiler Hole
System of Measurement
Inch
Seal Material
Molded Acetyl
Drive Type
Slotted
Seal Type
Contact
Closure
Double Sealed
Load Direction
Radial
Drive Location
Stud
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
20,200 lbf
Standards
ABMA
Rolling Element Rows
1

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 4 9/32 in, Roller Diameter 3 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1 1/2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.