Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Heavy Stud

  • Mfr # HR-4-XC

  • Zoro # G4058801


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Roller Dia.
4 in
Roller Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-4-XC
Zoro #
G4058801
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
4 in
Roller Width
2 1/4 in
Stud Dia.
2 in
Stud Length
3 1/2 in
Stud Length (In.)
3.500
Roller Width (In.)
2.2500
Roller Dia. (In.)
4.0000
Thread Size
2-12
Stud Dia. (In.)
2.0000
Thread Length (In.)
1.5 in
Stud Thread Length
1 1/2 in
Overall Length
5 25/32 in
Stud Thread Size
2"-12
Stud Diameter
2 in
Roller Diameter
4 in

Details

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Stud Type
Concentric
Type
Heavy Stud
Roller Type
Crowned, Screwdriver Slot Head
Dynamic Load Capacity (Lb.)
15,280 lb
Bearing Material
Alloy Steel
Static Load Capacity (Lb.)
33,000 lb
Stud Material
Carbon Steel
Item
Cam Follower
Number of Bearings
1
Roller Material
Alloy Steel
Agency Compliance
ABMA
Bearing Type
Needle Roller
Duty Type
Heavy
Bearing Material Grade
AISI 52100
Lubrication Openings
Oiler Hole
Standards
ABMA
Maximum Temperature
250 Degrees F
Roller Head Type
Crowned
Rolling Element Rows
1
Closure
Double Sealed
Roller Material Grade
52100
System of Measurement
Inch
Load Direction
Radial
Dynamic Radial Load Capacity
35,980 lbf
Static Radial Load Capacity
90,000 lbf
Drive Location
Stud
Seal Type
Contact
Minimum Temperature
-30 Degrees F
Drive Type
Slotted
Seal Material
Molded Acetyl

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 5 25/32 in, Roller Diameter 4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 2 1/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 2 In.-12, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.