Zoro Homepage

Cam Follower, Crowned, Heavy Stud

  • Mfr # HR-7/8-XC

  • Zoro # G4017833


product price: $20.29
/ea

Key Features

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Roller Dia.
0.875 in
Roller Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-7/8-XC
Zoro #
G4017833
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
0.875 in
Roller Width
1/2 in
Stud Dia.
0.4375 in
Stud Length
7/8 in
Thread Length (In.)
0.375 in
Stud Length (In.)
0.875
Roller Width (In.)
0.5000
Roller Dia. (In.)
0.8750
Thread Size
7/16-20
Stud Dia. (In.)
0.4375
Roller Diameter
7/8 in
Overall Length
1 13/32 in
Stud Thread Size
7/16"-20
Stud Thread Length
3/8 in
Stud Diameter
7/16 in

Details

Roller Style
Heavy Stud
Roller Shape
Crowned
Face Design
Screwdriver Slot
Stud Type
Concentric
Type
Heavy Stud
Agency Compliance
ABMA
Bearing Type
Needle Roller
Stud Material
Carbon Steel
Item
Cam Follower
Number of Bearings
1
Roller Material
Alloy Steel
Bearing Material
Alloy Steel
Roller Type
Crowned, Screwdriver Slot Head
Load Direction
Radial
Closure
Double Sealed
Roller Material Grade
52100
Minimum Temperature
-30 Degrees F
Seal Type
Contact
Bearing Material Grade
AISI 52100
Maximum Temperature
250 Degrees F
Roller Head Type
Crowned
Drive Type
Slotted
Seal Material
Molded Acetyl
Lubrication Openings
Oiler Hole
System of Measurement
Inch
Duty Type
Heavy
Dynamic Radial Load Capacity
2,140 lbf
Drive Location
Stud
Standards
ABMA
Static Radial Load Capacity
4,150 lbf
Rolling Element Rows
1

Description

Cam Follower, Closure Double Sealed, Drive Type Slotted, Duty Type Heavy, Face Design Screwdriver Slot, Overall Length 1 13/32 in, Roller Diameter 7/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/16 In.-20, Stud Type Concentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.