Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Stud, Hex Socket

  • Mfr # CR-1-1/2-XBEC

  • Zoro # G3893111


product price: $45.55
/ea

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
1.5 in
Roller Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-1-1/2-XBEC
Zoro #
G3893111
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.5 in
Roller Width
7/8 in
Stud Dia.
0.625 in
Stud Length
1 1/2 in
Roller Dia. (In.)
1.5000
Stud Length (In.)
1.500
Roller Width (In.)
0.8750
Thread Size
5/8-18
Thread Length (In.)
0.75 in
Stud Dia. (In.)
0.6250
Hex Drive Size
5/16 in
Overall Length
2 13/32 in
Stud Diameter
5/8 in
Roller Diameter
1 1/2 in
Stud Thread Size
5/8"-18
Stud Thread Length
3/4 in

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Eccentric
Bearing Type
Needle Roller
Bearing Material
Alloy Steel
Roller Material
Alloy Steel
Number of Bearings
1
Type
Stud, Eccentric
Stud Material
Carbon Steel
Agency Compliance
ABMA
Roller Type
Crowned, Hex Socket Head
Dynamic Load Capacity (Lb.)
4,470 lb
Item
Cam Follower
Static Radial Load Capacity
5,730 lbf
Features
A Press Fit Eccentric Sleeve
Closure
Double Sealed
Seal Material
Molded Acetyl
Roller Material Grade
52100
Duty Type
Standard
Load Direction
Radial
Roller Head Type
Crowned
Seal Type
Contact
Minimum Temperature
-30 Degrees F
Standards
ABMA
Maximum Temperature
250 Degrees F
Drive Type
Hex Socket
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Drive Location
Stud
Dynamic Radial Load Capacity
5,560 lbf
Rolling Element Rows
1

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 13/32 in, Roller Diameter 1 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 5/8 In.-18, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.