Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Stud, Hex Socket

  • Mfr # CR-1-1/4-XBEC

  • Zoro # G4199054


product price: $33.75
/ea

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
1.25 in
Roller Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-1-1/4-XBEC
Zoro #
G4199054
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.25 in
Roller Width
3/4 in
Stud Dia.
0.5 in
Stud Length
1 1/4 in
Thread Size
1/2-20
Roller Dia. (In.)
1.2500
Stud Length (In.)
1.250
Roller Width (In.)
0.7500
Stud Dia. (In.)
0.5000
Thread Length (In.)
0.625 in
Stud Thread Length
5/8 in
Hex Drive Size
1/4 in
Overall Length
2 1/32 in
Stud Diameter
1/2 in
Stud Thread Size
1/2"-20
Roller Diameter
1 1/4 in

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Eccentric
Type
Stud, Eccentric
Item
Cam Follower
Stud Material
Carbon Steel
Bearing Type
Needle Roller
Roller Type
Crowned, Hex Socket Head
Bearing Material
Alloy Steel
Roller Material
Alloy Steel
Number of Bearings
1
Agency Compliance
ABMA
Dynamic Load Capacity (Lb.)
3,030 lb
Roller Material Grade
52100
Minimum Temperature
-30 Degrees F
Dynamic Radial Load Capacity
4,470 lbf
Closure
Double Sealed
Static Radial Load Capacity
4,300 lbf
Load Direction
Radial
Drive Location
Stud
Maximum Temperature
250 Degrees F
Drive Type
Hex Socket
Duty Type
Standard
System of Measurement
Inch
Features
A Press Fit Eccentric Sleeve
Bearing Material Grade
AISI 52100
Seal Material
Molded Acetyl
Rolling Element Rows
1
Roller Head Type
Crowned
Standards
ABMA
Seal Type
Contact

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 2 1/32 in, Roller Diameter 1 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 1/2 In.-20, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.