Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cam Follower, Crowned, Stud, Hex Socket

  • Mfr # CR-1-1/8-XBEC

  • Zoro # G3981984


product price: $30.39
/ea

Key Features

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Roller Dia.
1.125 in
Roller Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR-1-1/8-XBEC
Zoro #
G3981984
UPC #
-
Country of Origin
Multiple

Dimensions

Roller Dia.
1.125 in
Roller Width
5/8 in
Stud Dia.
0.4375 in
Stud Length
1 in
Stud Dia. (In.)
0.4375
Stud Length (In.)
1.000
Thread Length (In.)
0.5 in
Thread Size
7/16-20
Roller Width (In.)
0.6250
Roller Dia. (In.)
1.1250
Overall Length
1 21/32 in
Stud Thread Length
1/2 in
Hex Drive Size
1/4 in
Roller Diameter
1 1/8 in
Stud Diameter
7/16 in
Stud Thread Size
7/16"-20

Details

Roller Style
Stud
Roller Shape
Crowned
Face Design
Hex Socket
Stud Type
Eccentric
Roller Material
Alloy Steel
Item
Cam Follower
Agency Compliance
ABMA
Bearing Type
Needle Roller
Stud Material
Carbon Steel
Type
Stud, Eccentric
Number of Bearings
1
Roller Type
Crowned, Hex Socket Head
Bearing Material
Alloy Steel
Dynamic Load Capacity (Lb.)
3,030 lb
Seal Material
Molded Acetyl
Bearing Material Grade
AISI 52100
Drive Location
Stud
Roller Head Type
Crowned
Maximum Temperature
250 Degrees F
Features
A Press Fit Eccentric Sleeve
Duty Type
Standard
Drive Type
Hex Socket
Seal Type
Contact
Closure
Double Sealed
System of Measurement
Inch
Minimum Temperature
-30 Degrees F
Rolling Element Rows
1
Load Direction
Radial
Roller Material Grade
52100
Standards
ABMA
Dynamic Radial Load Capacity
3,030 lbf
Static Radial Load Capacity
3,100 lbf

Description

Cam Follower, Closure Double Sealed, Drive Type Hex Socket, Duty Type Standard, Face Design Hex Socket, Overall Length 1 21/32 in, Roller Diameter 1 1/8 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 5/8 in, Rolling Element Rows 1, Seal Type Contact, Stud Material Carbon Steel, Stud Thread Size 7/16 In.-20, Stud Type Eccentric, System of Measurement Inch, Bearing Material Alloy Steel, Bearing Material Grade AISI 52100, Bearing Type Needle Roller, Drive Location Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.